Overview
Mfr description
SID02315 1/4 INCH DRIVE X 15 MM
- Expand Your Range – An adapter can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
- Pin Detent Retention – The end of the adapter has a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection
- Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
- High-Performing Steel Alloys – The adapter is made out of 4140 steel
- Corrosion-Resistant Coating – The adapter is coated with a manganese phosphate finish to resist corrosion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data