Overview
Mfr description
SID02316 1/4 INCH DRIVE X 16 MM
- Tekton Socket Retaining Pin and Ring Sets are designed for use with 3/4 inch drive impact sockets or accessories with through holes. The smallest size ring (1-7/16 in. I.D.) is compatible with Tekton 3/4 inch drive 1/2–1 inch and 13–16 mm impact sockets. The middle size ring (1-1/2 in. I.D.) is compatible with Tekton 3/4 inch drive 1-1/16–2 inch and 17–50 mm impact sockets. The largest size ring is compatible with Tekton 3/4 inch drive 2-1/16–2-1/2 inch impact sockets. The pin is made from 8650 alloy steel with a black oxide coating, and the ring is made from acrylonitrile butadiene rubber. Both the pin and the ring are made in the USA.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data