Overview
Mfr description
SID03003 1/4 INCH DRIVE X 3/16 INCH
- Three Lengths – This set includes 3 inch, 6 inch, and 9 inch 1/4 inch drive impact extensions
- Extend Your Reach – Attach an extension to your drive tool to reach past obstructions or into tight spaces
- Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the extensions compatible with both drive tool anvil types
- High-Performing Steel Alloys – The extension is made from 6140 Chromium-Vanadium (Cr-V) steel
- Corrosion-Resistant Coating – The extensions are coated with a manganese phosphate finish to resist corrosion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data