Overview
Mfr description
SID03013 1/4 INCH DRIVE X 1/2 INCH DEEP
- Extend Your Reach – Attach an extension to your drive tool to reach past obstructions or into tight spaces
- Pin Detent Retention – The ends of the extensions have a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection
- Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
- High-Performing Steel Alloys – The extension is made out of 4140 steel
- Corrosion-Resistant Coating – The extension is coated with a manganese phosphate finish to resist corrosion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data