Overview
Mfr description
SID03102 1/4 INCH DRIVE X 4 MM DEEP
- Expand Your Range – An adapter or reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
- Ball Detent Retention – The 1/4, 3/8, and 1/2 inch drive accessories have a spring-loaded ball detent that lightly secures the socket by engaging its through hole
- Pin Detent Retention – The end of the 3/4 inch drive accessories have a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection
- Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
- Materials and Finish – All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data