Overview
Mfr description
SID03103 1/4 INCH DRIVE X 4.5 MM DEEP
- Tekton impact adapters and reducers allow you to expand your range. An adapter or reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system. This set includes 1/4, 3/8, 1/2, and 3/4 inch drive impact adapters and 3/8, 1/2, and 3/4 inch drive impact reducers. The 1/4, 3/8, and 1/2 inch drive accessories have a spring-loaded ball detent that lightly secures the socket by engaging its through hole. The 3/4 inch drive accessories have a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection. All items work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. All adapter and reducers in this set have a corrosion-resistant manganese phosphate coating. This set includes rail organization.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data