Overview
Mfr description
WRB95301 LONG FIXED/FLEX HEAD 12-POINT
- Two Size Markings – The size is marked in two ways, both as a high-visibility laser marking and a permanent stamped marking
- Full-Length Socket Well – The interior well extends fully into the socket, which allows for better fastener engagement in more situations
- Works With Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the sockets compatible with both drive tool anvil types
- Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Carrying Cases – Made from a high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data