Overview
Mfr description
WRB95302 LONG FIXED/FLEX HEAD 12-POINT
- Ideal for German Auto Repair – This set includes a wide range of external star, Torx, and TR Torx bit sockets that are commonly used for servicing german cars
- Precise E-Star Geometry – The internal six-lobe geometry is designed for a high-torque fit that resists slipping
- Strong, Precise Steel Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners
- Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
- Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data