Motion
49-93-9507

MILWAUKEE TOOL
49-93-9507

49-93-9507 - Milwaukee 7 in Continuous Tile Diamond Blade
MI ITEM #15851913
MFR #49-93-9507
List Price$29.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-9507

49-93-9507 - Milwaukee 7 in Continuous Tile Diamond Blade
MI ITEM #15851913
MFR #49-93-9507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.92/each for your price

Overview

Mfr description
49-93-9507 7" CONTINUOUS DIAMOND BLADE
  • Precise tile cutting.
  • Up to 2x life in tile
  • Controlled cuts with solid steel core
  • precise finishes with continuous rim
  • For use in ceramic tile, porcelain tile, marble, and granite
  • For use with angle grinders, circular saws, and tile saws
  • Arbor size: DM - 7/8" - 5/8"
  • For wet and dry use
  • Max RPM: 8,730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought