Motion
48-73-8762

MILWAUKEE TOOL
48-73-8762

48-73-8762 - Milwaukee Anti-Vibration Cut Level 4 High Dexterity Nitrile Dipped Glove - L
Mi Item #15851926
MFR #48-73-8762
Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8762

48-73-8762 - Milwaukee Anti-Vibration Cut Level 4 High Dexterity Nitrile Dipped Glove - L
Mi Item #15851926
MFR #48-73-8762

Mfr description
48-73-8762 ANTI-VIBRATION A4 NITRILE
  • Best Full Hand Vibration Reduction
  • 18 Gauge - Total Mobility
  • Long Lasting Nitrile Dip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.60/each

Specifications

Details

  • Description
    MILWAUKEE® Anti-Vibration ANSI/ISEA 105-2016 Cut Level 4 High-Dexterity Nitrile Dipped Gloves protect users’ hands from harmful vibrations while operating power tools. These Anti-Vibration Gloves provide users with the best full-hand vibration reduction while still maintaining dexterity and comfort. The 18 gauge material provides total hand mobility when working with small fasteners. The long-lasting nitrile dip makes sure these gloves hold up to abusive jobsite conditions. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. Milwaukee® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. All of the Milwaukee® Gloves feature a color-coded wristband for easy cut-level identification.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)