Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- DescriptionThe MILWAUKEE® Lightweight Work Glove with Flexible Cuff is designed with a breathable lining for all-day comfort. This glove features a built-in terry cloth material to wipe away sweat. With Smartswipe™ knuckle, this allows for the use of touch screens. A reinforced thumb seam provides enhanced durability in high wear areas and the elastic cuff ensures the glove remains comfortable enough to wear all day.
- Manufacturer Catalog Number48-73-8513
- Material TypeLeather Palm Gloves
Overview
Mfr description
48-73-8513 6 LIGHTWEIGHT GLV W FLEX
- Breathable Lining
- Built-In Terry Cloth Sweat Wipe
- Flexible Cuff
- Smartswipe™ Knuckle