Motion
49-93-9010

MILWAUKEE TOOL
49-93-9010

49-93-9010 - Milwaukee 10 in Diamond Max Segmented Turbo, General Purpose Diamond Blade
MI ITEM #15851939
MFR #49-93-9010
List Price$90.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-9010

49-93-9010 - Milwaukee 10 in Diamond Max Segmented Turbo, General Purpose Diamond Blade
MI ITEM #15851939
MFR #49-93-9010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.88/each for your price

Overview

Mfr description
49-93-9010 10" SEGMENTED DIAMOND BLADE
  • Up to 5X longer life. ultimate control.
  • Controlled, fast cuts
  • Up to 5X life in concrete
  • increased durability with laser welded segments
  • Rapid debris removal with slanted keyhole gullets
  • Cooler cutting with vented steel core
  • For use in reinforced concrete, brick, block, stone, and roof tile
  • For use with brick saws
  • Arbor size: 7/8"-5/8"
  • For wet and dry use
  • Max RPM: 6,115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought