Overview
Mfr description
48-73-8773 ANTI-VIBRATION WORK GLOVES
- Full Hand Vibration Reduction
- Reinforced in High-Wear Areas
- Breathable Lining
- ISO 10819 TRM=0.71, TRH = 0.59
- SMARTSWIPE™ Knuckle
- Secure Hook and Loop Closure
Specifications
- DescriptionMILWAUKEE® Anti-Vibration Work Gloves protect users' hands from harmful vibrations while operating power tools. These Anti-Vibration Gloves provide users with full hand vibration reduction while still maintaining dexterity and comfort. These long-lasting gloves are reinforced in high-wear areas like fingertips, palms, and in between your thumb and pointer finger, making them durable for everyday tasks. The integrated Smartswipe™ knuckle is designed to allow the use of smartphones and touch screens, without removing gloves or wiping dirty fingertips across the screen. In addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data