Motion
48-22-8602

MILWAUKEE TOOL
48-22-8602

Tool Storage Accessory & Component Part - Tool Box Caddy
Mi Item #15851946
MFR #48-22-8602
Price$65.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8602

Tool Storage Accessory & Component Part - Tool Box Caddy
Mi Item #15851946
MFR #48-22-8602

Mfr description
48-22-8602 TOOL BOX CADDY ATTACHMENT
  • Quick Access
  • Fully Customize Your Tool Box
  • Reinforced Belt Clip Rack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.40/each

Specifications

Dimensions

  • Height
    6.0000 in
  • Width
    5.5000 in

Details

  • Accessory Type
    Tool Box Caddy
  • Features & Benefits
    • Quick Access • Fully Customize Your Tool Box • Reinforced Belt Clip Rack • Adjustable Dividers with On-Board Storage • Stores: Hand Tools, Accessories, and More • Easily Connect or Swap Out Attachments • Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners • Impact Resistant Body • Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners • Limited Lifetime Warranty
  • Material
    Polypropylene
  • Type
    Tool Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)