Motion
49-93-7796

MILWAUKEE TOOL
49-93-7796

Cut-off Wheel - 7.0000 in Wheel Dia., 8730 rpm
MI ITEM #15851950
MFR #49-93-7796
Your Price$108.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7796

Cut-off Wheel - 7.0000 in Wheel Dia., 8730 rpm
MI ITEM #15851950
MFR #49-93-7796

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.73/each(List $125.04)

Overview

Mfr description
49-93-7796 7" TURBO CUP WHEEL
  • Up to 2X faster material removal
  • Up to 5X life on concrete
  • Increased grinding control
  • Smoother surface finish
  • Vented core for efficient dust extraction
  • For concrete leveling, adhesive removal, and concrete grinding
  • For use with angle grinders
  • Arbor size: 5/8"-11
  • 24 segments
  • For wet and dry use
  • Max RPM: 8,730

Specifications

  • Overall Diameter
    7.0000 in
  • Product Types
    Cup Wheel
  • Wheel Diameter
  • Material
    Diamond
  • Max Rpm
    8730 rpm
  • Application
    Grinding | Leveling
  • For Use With
    Angle Grinders
  • Weight
    1.79 lbs
  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    11-5/8 in
  • Blade Diameter
    7.0000 in
  • Overall Width
    7.0000 in
  • Width
    7.0000 in
  • Length
    7.0000 in
  • Height
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought