Overview
Mfr description
2875R-21 5 IN UNDERGROUND CABLE CUTTER
- Cuts up to 5” (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables
- Wireless remote communicates with the tool via a mutually exclusive Bluetooth connection, removing any physical connection to the tool and allowing Cable Splicers to make remote cuts wirelessly
- Green LED light on wireless remote gives positive indication that the tool is done cutting
- Converts from local to remote cutting mode easily with connection up to 200' line of sight
- Balanced design, 360° adjustable d-handle and hang hook enable easiest set-up in vaults
- Quick turn-to-close latch pin design provides easy set-up around cables
- Pre-cut battery check automatically ensures enough charge to complete each cut
- Longer life with POWERSTATE™ brushless motor & IP54 Rated weather protected electronics keep dirt, dust, & moisture out
- Records & stores every cut made for professional report building through ONE KEY™
- Includes: (1) M18™ FORCE LOGIC™ 5” Underground Cable Cutter, (1) Wireless Remote, (1) 3H-Rated 35mm Ball Stud, (1) M18™ XC HO 8.0AH Battery (48-11-1880), (1) M18™ Rapid Charger (48-59-1808)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data