Motion
48-73-8511

MILWAUKEE TOOL
48-73-8511

Leather Glove - M or Size 8, Leather
Mi Item #15851983
MFR #48-73-8511
Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8511

Leather Glove - M or Size 8, Leather
Mi Item #15851983
MFR #48-73-8511

Mfr description
48-73-8511 6 LIGHTWEIGHT GLV W FLEX
  • Breathable Lining
  • Built-In Terry Cloth Sweat Wipe
  • Flexible Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.32/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Description
    The MILWAUKEE® Lightweight Work Glove with Flexible Cuff is designed with a breathable lining for all-day comfort. This glove features a built-in terry cloth material to wipe away sweat. With Smartswipe™ knuckle, this allows for the use of touch screens. A reinforced thumb seam provides enhanced durability in high wear areas and the elastic cuff ensures the glove remains comfortable enough to wear all day.
  • Manufacturer Catalog Number
    48-73-8511
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)