Motion
49-93-9107

MILWAUKEE TOOL
49-93-9107

49-93-9107 - Milwaukee 7 in Diamond Max Turbo, General Purpose Diamond Blade
MI ITEM #15851986
MFR #49-93-9107
List Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-9107

49-93-9107 - Milwaukee 7 in Diamond Max Turbo, General Purpose Diamond Blade
MI ITEM #15851986
MFR #49-93-9107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.12/each for your price

Overview

Mfr description
49-93-9107 7" TURBO DIAMOND BLADE
  • Power to cut hard aggregate
  • Up to 5X life in concrete
  • Maintains speed and power throughout the cut with serrated turbo edge
  • Controlled cuts For cleaner finishes
  • Cooler cutting with vented steel core
  • For use in concrete, brick, block, stone, and roof tile
  • For use with angle grinders and circular saws
  • Arbor size: DM-7/8"-5/8"
  • For wet and dry use
  • Max RPM: 8,730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought