Motion
49-93-7526

MILWAUKEE TOOL
49-93-7526

49-93-7526 - Milwaukee 5" Diamond Ultra™ Segmented Turbo, General Purpose Diamond Blade
MI ITEM #15851997
MFR #49-93-7526
List Price$59.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7526

49-93-7526 - Milwaukee 5" Diamond Ultra™ Segmented Turbo, General Purpose Diamond Blade
MI ITEM #15851997
MFR #49-93-7526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.89/each for your price

Overview

Mfr description
49-93-7526 5" SEGMENTED DIAMOND BLADE
  • Fastest Cutting. Maximum Run Time.
  • Up to 2.5X Faster Cutting
  • Up to 75% Longer Run-Time
  • Controlled Starts with Alternating Beveled Edge
  • Increased Durability with Laser Welded Segments
  • Cooler Cutting with Vented Steel Core
  • Keyhole Gullets Offer Rapid Debris Removal & Extended Blade Life
  • For Use With Angle Grinders
  • For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
  • Arbor Size: 7/8"-20MM-5/8
  • For Wet and Dry Use
  • Max RPM: 12,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text