Overview
Mfr description
F452P-S WOMEN'S FREEFLEX HYBRID TEE
- Engineered to move freely on the job
- Lightweight and breathable 4.5oz cotton/poly blend
- Moisture wicking
- Natural stretch fabric – move and layer easily
- Forward shoulder design – improves comfort and reduces wear on the seam
- Anti-odor technology
- 33% cotton, 67% polyester
- Rib-knit neck maintains shape
- Tagless neck label
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data