Motion
48-22-8605

MILWAUKEE TOOL
48-22-8605

Tool Storage Accessory & Component Part - Tool Box Tray
Mi Item #15852011
MFR #48-22-8605
Price$53.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8605

Tool Storage Accessory & Component Part - Tool Box Tray
Mi Item #15852011
MFR #48-22-8605

Mfr description
48-22-8605 TOOL BOX TRAY ATTACHMENT
  • Quick Access
  • Fully Customize Your Tool Box
  • Impact Resistant Body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.03/each

Specifications

Dimensions

  • Height
    4.8000 in
  • Width
    6.9000 in

Details

  • Accessory Type
    Tool Box Tray
  • Features & Benefits
    • Quick Access • Fully Customize Your Tool Box • Impact Resistant Body • Stores: Bins, Bit Cases, and More • Easily Connect or Swap Out Attachments • Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners • Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners • Limited Lifetime Warranty
  • Material
    Vo Pc Abs
  • Type
    Tool Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)