Motion
49-93-7784

MILWAUKEE TOOL
49-93-7784

Tool & Cutter Grinding Wheel - Wheel Diameter: 4-1/2 in, Maximum RPM: 13300 rpm
Mi Item #15852024
MFR #49-93-7784
Price$71.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7784

Tool & Cutter Grinding Wheel - Wheel Diameter: 4-1/2 in, Maximum RPM: 13300 rpm
Mi Item #15852024
MFR #49-93-7784

Mfr description
49-93-7784 4.5" TURBO CUP WHEEL
  • Up to 2X Faster Material Removal
  • Up to 5X Life on Concrete
  • Increased Grinding Control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.29/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter
    4.5000 in
  • Overall Height
    1.0000 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Diameter
    4-1/2 in

Details

  • Application
    Increased Grinding Control, Smoother Surface Finish
  • For Use With
    Angle Grinders
  • Material
    Diamond Coated
  • Max Rpm
    13300 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)