Motion
49-93-9614

MILWAUKEE TOOL
49-93-9614

49-93-9614 - Milwaukee 14" Multi-Material Diamond Blade
MI ITEM #15852029
MFR #49-93-9614
List Price$225.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-9614

49-93-9614 - Milwaukee 14" Multi-Material Diamond Blade
MI ITEM #15852029
MFR #49-93-9614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.08/each for your price

Overview

Mfr description
49-93-9614 14" MULTI MATERIAL BLADE
  • The Most Versatile Blade.
  • Up To 100x Life Versus Abrasive Wheels
  • Cool Cuts – Vented Segments
  • Maintains Diameter and Minimizes Debris.
  • Vacuum Brazed Diamond Grit Cutting Edge
  • For Use In Metal, Wood, Masonry, Plastic, Laminate, Fiber Cement, Ductile, and Tile
  • For Use With Brick Saws and Cut Off Saws
  • Arbor Size: 1" - 20mm
  • For Dry Use Only
  • Max RPM: 5,460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought