Motion
49-93-9016

MILWAUKEE TOOL
49-93-9016

49-93-9016 - Milwaukee 16" Diamond Max™ Segmented Turbo, General Purpose Diamond Blade
MI ITEM #15852032
MFR #49-93-9016
List Price$196.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-9016

49-93-9016 - Milwaukee 16" Diamond Max™ Segmented Turbo, General Purpose Diamond Blade
MI ITEM #15852032
MFR #49-93-9016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.52/each for your price

Overview

Mfr description
49-93-9016 16" SEGMENTED DIAMOND BLADE
  • Up to 5X Longer Life. Ultimate Control.
  • Controlled, Fast Cuts
  • Up to 5X Life in Concrete
  • Increased Durability with Laser Welded Segments
  • Rapid Debris Removal with Slanted Keyhole Gullets
  • Cooler Cutting with Vented Steel Core
  • For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
  • For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
  • Arbor Size: 1"-20MM
  • For Wet And Dry Use
  • Max RPM: 4,800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought