Motion
49-93-9210

MILWAUKEE TOOL
49-93-9210

49-93-9210 - Milwaukee 10 in Diamond Max Continuous, Tile Diamond Blade
MI ITEM #15852045
MFR #49-93-9210
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-9210

49-93-9210 - Milwaukee 10 in Diamond Max Continuous, Tile Diamond Blade
MI ITEM #15852045
MFR #49-93-9210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.63/each

Overview

Mfr description
49-93-9210 10" CONTINUOUS DIAMOND BLADE
  • Ultimate precision in porcelain
  • Up to 5X life in porcelain
  • Cool, precise cuts with vented steel core and laser slots
  • Minimized chipping with continuous rim
  • Increased stability with reinforced hub
  • For use in ceramic tile, porcelain tile, marble, and granite
  • For use with tile saws
  • Arbor size: 5/8"
  • For wet and dry use
  • Max RPM: 6,115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought