Overview
Mfr description
F652N-4R WMNS JOGGER PANTS - BROWN 4
- Tear and abrasion resistant 11oz cotton/poly/spandex blend
- Double-Front Reinforced Knees
- High rise – straight fit through seat and thigh with tapered leg
- Elastic Stretch Waistband
- Nylon reinforced tool clip-on zones
- Two right leg drop pockets with pen stall
- Durable stretch fabric with crotch gusset
- Reinforced wide belt loops with utility strap
- 7-pocket design with double-layer back pockets
- 95% cotton, 3% polyester, 2% spandex
- Inseam: 29 inches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data