Specifications
Details
- DescriptionMILWAUKEE® Anti-Vibration ANSI/ISEA 105-2016 Cut Level 4 High-Dexterity Nitrile Dipped Gloves protect users’ hands from harmful vibrations while operating power tools. These Anti-Vibration Gloves provide users with the best full-hand vibration reduction while still maintaining dexterity and comfort. The 18 gauge material provides total hand mobility when working with small fasteners. The long-lasting nitrile dip makes sure these gloves hold up to abusive jobsite conditions. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. Milwaukee® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. All of the Milwaukee® Gloves feature a color-coded wristband for easy cut-level identification.
Overview
Mfr description
48-73-8763 ANTI-VIBRATION A4 NITRILE
- Best Full Hand Vibration Reduction
- 18 Gauge - Total Mobility
- Long Lasting Nitrile Dip
- ANSI/ISEA 105-2016 Cut Level 4
- ISO 10819 TRM=0.67, TRH = 0.52
- EN388 - 4X42D
- Reinforced Nitrile Coating Between Thum and Index Finger
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- TPR Knuckle Protection
- Breathable Glove Design