Motion
48-59-1817

MILWAUKEE TOOL
48-59-1817

48-59-1817 - Milwaukee M18™ Six Bay Daisy Chain Rapid Charger
MI ITEM #15852058
MFR #48-59-1817
Price$641.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-59-1817

48-59-1817 - Milwaukee M18™ Six Bay Daisy Chain Rapid Charger
MI ITEM #15852058
MFR #48-59-1817

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$641.39/each

Specifications

Details

  • Description
    The MILWAUKEE® M18™ Six Bay Daisy Chain Rapid Charger is the most versatile shop-to-mobile charging solution. The Six Bay Daisy Chain Rapid Charger features dual charge modes for optimized rapid daytime or overnight charging. For bulk M18™ battery charging, 10 chargers can be daisy-chained together to recharge 60 M18™ packs overnight, all on a single 15A circuit. For daytime charging, rapid mode charges M18™ batteries at a 2X faster rate than standard chargers and will charge two batteries simultaneously, getting you back to work faster. Spend less time swapping batteries on the jobsite by managing six batteries in a consolidated portable charging experience. This M18™ battery charger is optimized for transportation and designed for charging on the go. The M18™ Daisy Chain Rapid Charger is PACKOUT™ compatible and can be integrated into shop or mobile spaces using the PACKOUT™ Wall Plates or transported to sites on your PACKOUT™ stack or the convenient carry handle. The M18™ Six Bay Daisy Chain Rapid Charger provides crews and users with the optimal charging experience for their bulk M18™ battery charging needs.

Overview

Mfr description
48-59-1817 M18 SIX BAY TRANSIT CHARGER
  • Daisy Chain 10 Chargers. Charge 60 M18™ Batteries Overnight.
  • Rapid Daytime Charging Reduces Downtime on Site
  • Dual Charge Modes for Rapid Daytime or Overnight Charging
  • Charge up to 60 Packs on a Single Circuit, No Trips
  • Most Versatile Shop to Mobile Charger
  • Fully compatible with Milwaukee PACKOUT Modular Storage System
  • Charges 2 Batteries Simultaneously at a Rapid Charge Rate
  • Cord wrap provides users with a convenient way to store cord when not in use
  • Folding carry handle for easy transport from shop to trailer
  • Compatible with all M18™ batteries
  • Power Source: AC
  • 5 Year manufacture charger warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought