Overview
Mfr description
F451G-XS WOMEN'S GRIDIRON POCKET
- Durable, reliable fabric provides tear and abrasion resistance
- Broken-in comfort
- Anti-odor technology
- Moisture wicking
- Rib-knit neck maintains shape
- Reinforced seams and hem
- 6oz Cotton/Poly blend
- 60% cotton, 40% polyester
- Left chest pocket
- Tagless neck label
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data