Overview
Mfr description
F251P-M WOMEN'S HOODIE - PURPLE M
- Engineered to move freely on the job
- Forward shoulder design – improves comfort and reduces wear on the seam
- Reinforced pocket seams
- Comfortable fit – designed to layer
- Breathable 9oz cotton/poly blend fleece
- Rib-knit cuffs and waist
- Three panel hood
- Adjustable drawstring
- Brushed fleece interior
- 75% cotton, 25% polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data