Motion
49-93-7245

MILWAUKEE TOOL
49-93-7245

49-93-7245 - Milwaukee 16" Asphalt & Green Concrete Segmented Diamond Blade
MI ITEM #15852134
MFR #49-93-7245
List Price$187.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7245

49-93-7245 - Milwaukee 16" Asphalt & Green Concrete Segmented Diamond Blade
MI ITEM #15852134
MFR #49-93-7245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.56/each for your price

Overview

Mfr description
49-93-7245 16" ASPHALT DIAMOND BLADE
  • Durability in Full Depth Asphalt Cuts
  • Undercut Protection with Drop Segments
  • Up to 3X Life in Concrete
  • Fast Slurry Removal with Wide Gullets
  • Increased Durability with Laser Welded Segments
  • For Use In Asphalt, Green Concrete, and Concrete
  • For Use With Cut Off Saws, Brick Saws, Walk Behind Masonry Saws, and Self Propelled Masonry Saws
  • Arbor Size: 1" - 20mm
  • For Wet and Dry Use
  • Max RPM: 5,460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text