Motion
49-93-9607

MILWAUKEE TOOL
49-93-9607

49-93-9607 - Milwaukee 7 in Multi-Material Diamond Blade
MI ITEM #15852147
MFR #49-93-9607
List Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-9607

49-93-9607 - Milwaukee 7 in Multi-Material Diamond Blade
MI ITEM #15852147
MFR #49-93-9607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.50/each for your price

Overview

Mfr description
49-93-9607 7" MULTI MATERIAL BLADE
  • The most versatile blade.
  • Up to 100x life versus abrasive wheels
  • Cool cuts – vented segments
  • Maintains diameter and minimizes debris.
  • Vacuum brazed diamond grit cutting edge
  • For use in metal, wood, masonry, plastic, laminate, fiber cement, ductile, and tile
  • For use with angle grinders and circular saws
  • Arbor size: 7/8" - 5/8"
  • For dry use only
  • Max RPM: 8,730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text