Motion
3642-21
M12 Green 360DEG3-Plane Laser w/Automatic Alignmen
MI ITEM #15852155
MFR #3642-21
Price$1,590.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Green 360DEG3-Plane Laser w/Automatic Alignmen
MI ITEM #15852155
MFR #3642-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,590.93/each

Specifications

Dimensions

  • Height
    7-3/8 in
  • Length
    8-3/8 in
  • Width
    4-5/8 in

Details

  • Batteries Included
    Yes
  • Color
    Red
  • Features
    Automatic Alignment Up-To 125', 70% Brighter, when in the Boosted Mode and compared to the 3632 M12 Green 3-Plane Laser, 10+ Hours of Runtime, Remote Brightness Adjustment - Standard, Boost & Off, Micro Control - Pivots on Point, 125 ft. Working Range, 165 ft. Range with Detector, Accuracy - +/- 1/8 in @ 33 ft, Automatic Alignment Accuracy - +/- 1/8 in @ 125 ft, Amplified Rare Earth Magnets - Will Not Slide on Steel Studs, Self Leveling, +/- 4° Tilt, IP54 Rated, Water and Dust Resistant, 1m Impact Resistance, ONE-KEY Tracking and Tool Management, 1/4-20 & 5/8-11 Thread Mount
  • Includes
    1 x M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack, 1 x M12 Lithium-ion Battery Charger, 1 x Laser Receiver, 1 x Receiver Clamp, 1 x AA Batteries, 1 x Carrying Case

Overview

Mfr description
3642-21 M12 3-P W/AUTO ALIGN & RECEIVER
  • Automatic Alignment Up-To 125'
  • 70% Brighter, when in the Boosted Mode and compared to the 3632 M12™ Green 3-Plane Laser
  • 10+ Hours of Runtime
  • Remote Brightness Adjustment - Standard, Boost & Off
  • Micro Control - Pivots on Point
  • 125 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • Automatic Alignment Accuracy: +/- 1/8" @ 125 ft
  • Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
  • Self Leveling: +/- 4° Tilt
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance
  • ONE-KEY™ Tracking and Tool Management
  • 1/4-20 & 5/8-11 Thread Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought