Motion
49-93-7532

MILWAUKEE TOOL
49-93-7532

49-93-7532 - Milwaukee 9 in Diamond Ultra Segmented Turbo, General Purpose Diamond Blade
MI ITEM #15852160
MFR #49-93-7532
Your Price$103.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7532

49-93-7532 - Milwaukee 9 in Diamond Ultra Segmented Turbo, General Purpose Diamond Blade
MI ITEM #15852160
MFR #49-93-7532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.99/each(List $119.59)

Overview

Mfr description
49-93-7532 9" SEGMENTED DIAMOND BLADE
  • Fastest cutting. maximum run time.
  • Up to 2.5X faster cutting
  • Up to 75% longer run-time
  • Controlled Starts with alternating beveled edge
  • Increased durability with laser welded segments
  • Cooler cutting with vented steel core
  • keyhole gullets Offer Rapid debris removal & Extended blade life
  • For use with cut Off saws and angle grinders
  • For use in ReinForced concrete, brick, block, stone, and roof tile
  • Arbor size: 7/8"-5/8"
  • For wet and dry use
  • Max RPM: 6,790

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text