Motion
49-93-7406

MILWAUKEE TOOL
49-93-7406

Jig Saw Blade - 5.0000 in Long
Mi Item #15852168
MFR #49-93-7406
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-93-7406

Jig Saw Blade - 5.0000 in Long
Mi Item #15852168
MFR #49-93-7406

Mfr description
49-93-7406 5" TUCK POINT DIAMOND BLADE
  • Maximum mortar removal
  • Increased productivity
  • Up to 5x life in mortar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • Blade Length
    5.0000 in
  • Blade Width
    5.0000 in
  • Largest Blade Length
    5.0000 in
  • Length
    5.0000 in
  • Weight
    0.845 lbs
  • Width
    5 in

Details

  • Blade Material
    Diamond
  • Blade Type
    Tuck Point
  • Number Of Pieces
    1
  • Pitch Pattern
    Constant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)