Motion
73158501
Hose End - 5/8 in Hose ID
Mi Item #15856230
MFR #73158501
Price$26.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/8 in Hose ID
Mi Item #15856230
MFR #73158501

Mfr description
73158501 28501 HOSE CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.94/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7500 in
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6250 in, 15.87 mm
  • Weight
    0.07 lbs

Details

  • Additional Details
    O-ring integrated design, Design retains O-rings, OE equivalent quality and fit
  • Application
    Heater Hose
  • Configuration
    Straight
  • Connection Type
    Quick-Lok
  • End 1 Style
    Quick-Lok
  • Fitting Connection Family
    Quick-Lok
  • Fitting Type
    Quick-Lok
  • For Use With
    Heater Hose
  • Manufacturer Catalog Number
    28501
  • Product Types
    Hose Connector
  • Seal Type
    O-Ring
  • Standards Met
    OE Quality
  • Style
    Straight
  • Thread Type
    Quick-Lok
  • Type
    Hose Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)