Motion
77369390
Hose End - Rubber Material, 1-1/2 in Hose ID
Mi Item #15857366
MFR #77369390
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Rubber Material, 1-1/2 in Hose ID
Mi Item #15857366
MFR #77369390

Mfr description
77369390 26390 HOSE ADAPTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.42/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • End 2 Size
    1.2500 in
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Size
    1.5000 in
  • Weight
    0.04 lbs

Details

  • Additional Details
    Fits Green Stripe straight or Green Stripe Vulco-Flex hoses.
  • Application
    Coolant and air applications only
  • Compatible Hose Series
    Green Stripe, Green Stripe Vulco-Flex
  • Configuration
    Straight
  • For Use With
    Green Stripe straight hoses, Green Stripe Vulco-Flex hoses
  • Manufacturer Catalog Number
    26390
  • Manufacturer Compatibility
    Gates
  • Material
    Rubber
  • Product Types
    Reducer
  • Seal Material
    Rubber
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)