Motion
77369391
Hose End - Rubber Material, 1-3/4 in Hose ID
MI ITEM #15857367
MFR #77369391
Price$22.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Rubber Material, 1-3/4 in Hose ID
MI ITEM #15857367
MFR #77369391

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.47/each

Specifications

Dimensions

  • End 1 Size
    1.7500 in
  • End 2 Size
    1.5000 in
  • Hose Diameter
    1.7500 in
  • Hose Inside Diameter
    1-3/4 in
  • Inside Diameter
    1.7500 in, 44.45 mm
  • Size
    1.7500 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    Fits Green Stripe straight or Green Stripe Vulco-Flex hoses.
  • Application
    Coolant and air applications
  • Compatible Hose Series
    Green Stripe, Green Stripe Vulco-Flex
  • Configuration
    Straight
  • Fitting Type
    Reducer
  • For Use With
    Green Stripe straight hoses, Green Stripe Vulco-Flex hoses
  • Manufacturer Catalog Number
    26391
  • Manufacturer Compatibility
    Gates
  • Material
    Rubber
  • Product Types
    Reducer
  • Seal Material
    Rubber
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Reducer

Overview

Mfr description
77369391 26391 HOSE ADAPTERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought