1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
LL14M115GLASS
HTD, 14 mm Pitch, 30000 mm Pitch Length, 115 mm Width, Chloroprene Rubber Material
Mi Item #
15863717
MFR #
LL14M115GLASS
Price
$597.49
/mr
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
GATES RUBBER CO LL14M115GLASS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
LL14M115GLASS
HTD, 14 mm Pitch, 30000 mm Pitch Length, 115 mm Width, Chloroprene Rubber Material
Mi Item #
15863717
MFR #
LL14M115GLASS
Mfr description
930810098 LL HTD 14M 115 GLASS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$597
.49
/mr
Add to Cart
Specifications
Dimensions
Overall Length
30000 mm
Overall
Width
115 mm
Pitch
14 mm
Pitch Length
30000 mm
Details
Belt Type
HTD
Material
Chloroprene Rubber
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items