Motion
QCN2A30S6
Cordless Clutch Nutrunners - 0.3750 in Compatible Bit Size, 60-300 rpm Maximum Speed
Mi Item #15872037
MFR #QCN2A30S6
Price$2,322.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Clutch Nutrunners - 0.3750 in Compatible Bit Size, 60-300 rpm Maximum Speed
Mi Item #15872037
MFR #QCN2A30S6

Mfr description
QCN2A30S6 CORDLESS CLUTCH NON-PROGRAM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,322.50/each

Specifications

Dimensions

  • Compatible Bit Size
    0.3750 in
  • Overall Length
    20.0000 in
  • Tool Weight
    9.70 lbs
  • Torque
    15-30 nm

Details

  • Battery Type
    2.5 Ah
  • Maximum Speed
    60-300 rpm
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)