Motion
QCN2P12Q4
Non-Programmable Cordless Clutch Screwdriver - 0.2500 in Compatible Bit Size, 140-700 rpm Maximum Speed
Mi Item #15872041
MFR #QCN2P12Q4
Price$1,418.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Programmable Cordless Clutch Screwdriver - 0.2500 in Compatible Bit Size, 140-700 rpm Maximum Speed
Mi Item #15872041
MFR #QCN2P12Q4

Mfr description
QCN2P12Q4 CORDLESS CLUTCH NON-PROGRAM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,418.04/each

Specifications

Dimensions

  • Compatible Bit Size
    0.2500 in
  • Overall Length
    8.3000 in
  • Tool Weight
    2.30 lbs
  • Torque
    5-12 nm

Details

  • Battery Type
    2.5 Ah
  • Maximum Speed
    140-700 rpm
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)