Motion
1JL2393-M
Work & General Purpose Glove - M or Size 8, Color Orange
MI ITEM #15872772
MFR #1JL2393-M
Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8, Color Orange
MI ITEM #15872772
MFR #1JL2393-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.94/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Gunn Cut, Wing Thumb, Double Split Cowhide Leather Palm, Rubberized Safety Cuff, Aramid Stitching
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    Orange
  • Cuff Type
    2-1/2 in Safety Cuff
  • Description
    Superior Grade Split Cowhide Leather Double Palm Glove with Canvas Back and Aramid Stitching - Rubberized Safety Cuff
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Double Coated
  • Protection Type
    Abrasion
  • Series
    1 JL2393
  • Thumb Style
    Wing

Overview

Mfr description
1JL2393-M SPLIT COWHIDE DBL LEATHER PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought