Motion
1JL2393-S
Work & General Purpose Glove - S or Size 7, Color Orange
Mi Item #15872773
MFR #1JL2393-S
Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7, Color Orange
Mi Item #15872773
MFR #1JL2393-S

Mfr description
1JL2393-S SPLIT COWHIDE DBL LEATHER PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.94/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Gunn Cut, Wing Thumb, Shirred Elastic Back
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    Orange
  • Cuff Type
    2-1/2 in Safety Cuff
  • Description
    Superior Grade Split Cowhide Leather Double Palm Glove with Canvas Back and Aramid Stitching - Rubberized Safety Cuff
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Uncoated
  • Protection Type
    Abrasion
  • Series
    Boss
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)