Motion
3/5M630
Micro V-Belt - Polybutadiene Rubber Material
Mi Item #15872816
MFR #3/5M630
Price$144.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - Polybutadiene Rubber Material
Mi Item #15872816
MFR #3/5M630

Mfr description
3/5M630 5M630-3 POLYFLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.05/each

Specifications

Dimensions

  • Overall Length
    63 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    89023630
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    5
  • Product Type
    Industrial Micro-V Belts
  • Section
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)