Motion
220J9
Industrial Micro-v Belt - J Belt Section:, 9 Ribs, 22.0000 in Overall Length
Mi Item #15872844
MFR #220J9
Price$60.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 9 Ribs, 22.0000 in Overall Length
Mi Item #15872844
MFR #220J9

Mfr description
220J9 220J9 INDUSTRIAL MICRO-V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.50/each

Specifications

Dimensions

  • Overall Length
    22.0000 in

Details

  • Material
    EPDM
  • Number Of Ribs
    9
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)