Motion
3VX690QP / XPZ1750QP

GATES RUBBER CO
3VX690QP / XPZ1750QP

Quad-Power 4 Industrial V-Belt - 3VX/XPZ Section, 1 Strand, 69.0000 in Nominal Outside Length, Cogged
Mi Item #15873000
MFR #3VX690QP / XPZ1750QP
Price$49.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3VX690QP / XPZ1750QP

Quad-Power 4 Industrial V-Belt - 3VX/XPZ Section, 1 Strand, 69.0000 in Nominal Outside Length, Cogged
Mi Item #15873000
MFR #3VX690QP / XPZ1750QP

Mfr description
3VX690QP / XPZ1750QP QUAD-POWER 4
  • Gates first maintenance-free premium V-belt
  • A long-lasting solution that eliminates retensioning downtime and reduces replacement cycles
  • New EE rubber compound ensures long-lasting performance and wear-resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.52/each

Specifications

Dimensions

  • Angle
    42
  • Belt Height
    21/64 in
  • Effective Length
    69.27 in
  • Nominal Outside Length
    69.0000 in
  • Thickness
    21/64 in
  • Top Width
    3/8 in
  • Weight
    0.44 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Narrow Series - Inch
  • Belt Inside
    Notched
  • Belt Section
    3VX/XPZ
  • Belt Style
    Quad-Power™ 4
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Description
    Your team works tirelessly to ensure that every piece of machinery operates at peak efficiency, but interruptions due to retensioning result in costly downtime. With Gates first maintenance-free premium V-belt, you're investing in a long-lasting solution that eliminates retensioning downtime and reduces replacement cycles, allowing your team to focus on the job without interruptions. Featuring up to a 30% increase in power rating, Quad-Power 4 is engineered to offer next-gen torque capacity and optimize power transfer with unparalleled efficiency. The minimal-stretch cord technology of the belt reduces tension decay and delivers up to 200%* longer belt life and exceptional wear resistance, even in extreme temperatures.
  • Manufacturer Catalog Number
    96432069
  • Material
    Synthetic Rubber - Ethylene Elastomeric
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -60°F / -51 °C
  • Number Of Strands
    1
  • Outside Circumference
    69.77 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    3VX/XPZ
  • Standards Met
    ARPM IP-3-2, ARPM IP-3-3, ISO 1836
  • Static Conductive
    Yes
  • Trademark
    Quad-Power™ 4
  • UPC_NO
    770075875802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)