Specifications
Dimensions
- Hose Inside Diameter0.5000 in
- Thread Size1/2-14 BSPT
Details
- Connection 1 Short NameCrimp-On
- Connection 2 Short NameBSPT
- End GenderMale
- Fitting ShapeStraight
- Fitting TypeBritish Standard Pipe Tapered
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)