Motion
BVMM0500A1111
Ball Valve - 2-Way, 6000 psi Max, 1/2 in Port, Carbon Steel Body
Mi Item #15873653
MFR #BVMM0500A1111
Price$618.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 6000 psi Max, 1/2 in Port, Carbon Steel Body
Mi Item #15873653
MFR #BVMM0500A1111

Mfr description
BVMM0500A1111 HP MANIFOLD MT BV 3 WAY A-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.33/each

Specifications

Dimensions

  • Overall Height
    3.6200 in
  • Overall Length
    4.3800 in
  • Port Size
    1/2 in

Details

  • Body Material
    Carbon Steel
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Mounting Type
    Manifold
  • O Ring Material
    Buna-N
  • Product Types
    Ball Valve
  • Series
    BVMM
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)