Motion
USM-4254LSC-XXXXL

PIP PROTECTIVE IND.PROD.
USM-4254LSC-XXXXL

Apron - Steel Wire Mesh Material, Silver Color
MI ITEM #15873917
MFR #USM-4254LSC-XXXXL
Price$2,190.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
USM-4254LSC-XXXXL

Apron - Steel Wire Mesh Material, Silver Color
MI ITEM #15873917
MFR #USM-4254LSC-XXXXL

Mfr description
USM-4254LSC-XXXXL METAL MESH CLTHNG APRO
  • Steel ring wire diameter is .01900 in to provide a garment that is lightweight and comfortable
  • Half back tunic provides front body protection without the weight of a full body tunic
  • Full sleeves with magazine spring cus for ease in cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,190.94/each

Specifications

Details

  • Color
    Silver
  • Features
    Full sleeves with magazine spring cus for ease in cleaning, Garments are made in compliance with the European EN1082 Standard, Half back tunic provides front body protection without the weight of a full body tunic, Steel ring wire diameter is .01900 in to provide a garment that is lightweight and comfortable, US Mesh gloves and garments are compliant with FDA 21 CFR and safe for direct food contact
  • Material
    Steel Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)