Motion
USM-4301TI-XXXXL

PIP PROTECTIVE IND.PROD.
USM-4301TI-XXXXL

Shirt - Pullover, Yellow Color
Mi Item #15873918
MFR #USM-4301TI-XXXXL
Price$6,704.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
USM-4301TI-XXXXL

Shirt - Pullover, Yellow Color
Mi Item #15873918
MFR #USM-4301TI-XXXXL

Mfr description
USM-4301TI-XXXXL METAL MESH CLTHNG TUNIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,704.51/each

Specifications

Dimensions

  • Length
    203.20 cm, 80.0000 in

Details

  • Additional Details
    Attached Hood, Sealed Side Seams, Waterproof
  • Color
    Yellow
  • Country of Origin
    China
  • Description
    Waterproof Sport Poncho with Hood, .4mm PE, Yellow
  • Garment Use
    Workwear
  • Includes
    Attached Hood, Sealed Side Seams
  • Product Line
    Boss
  • Shirt Style
    Pullover
  • Type
    Poncho
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)